Motion
28095
Drill Rod - Steel Material, Polished Finish, 1/4 in ID, 3 ft Long
Mi Item #01559200
MFR #28095
Price$45.78/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Drill Rod - Steel Material, Polished Finish, 1/4 in ID, 3 ft Long
Mi Item #01559200
MFR #28095

Mfr description
28095 1/4 .250 DIA DRILL ROD O
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$45.78/each

Specifications

Dimensions

  • Diameter
    1/4 in
  • Length
    3 ft

Details

  • Finish
    Polished
  • Grade
    O1
  • Industry Standards Met
    ASTM A-686, SAE J-437
  • Material
    Steel
  • Meets Industry Standards By
    ASTM, SAE
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)