Overview
Mfr description
28147 NO 39 .099 DIA DRILL ROD O
Specifications
- MaterialSteel
- FinishPolished
- Diameter#39
- Length3 ft
- GradeO1
- Meets Industry Standards ByASTM, SAE
- Industry Standards MetASTM A-686, SAE J-437
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data