Motion
29008
MI ITEM #01559272
MFR #29008
List Price$557.37/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MI ITEM #01559272
MFR #29008

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$557.37/each for your price

Overview

Mfr description
29008 008X1 LB STNLS WIRE

Specifications

  • Material
    Stainless Steel
  • Wire Diameter
    0.008 in
  • Feet Per Pound
    5853 ft
  • Weight
    1 lb
  • Specifications
    AMS 5688, ASTM 313, ASTM A555, ASTM A580
  • Tensile Strength
    325 to 355 psi

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought