Motion
30047
Steel Flat Bar Stock - 2-1/2 in Wide, 1/16 in Thick, 18 in Long
Mi Item #01559326
MFR #30047
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Steel Flat Bar Stock - 2-1/2 in Wide, 1/16 in Thick, 18 in Long
Mi Item #01559326
MFR #30047

Mfr description
30047 1/16X2 1/2X18 GRD FLAT STK 0-1
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Length
    18 in
  • Thickness
    1/16 in
  • Width
    2-1/2 in

Details

  • Finish
    No Finish
  • Industry Standards Met
    ASTM-A-681, SAE J-437
  • Length Tolerance
    ±0.001 in
  • Material
    Steel
  • Meets Industry Standards By
    ASTM, SAE
  • Thickness Tolerance
    ±0.001 in
  • Width Tolerance
    +0.005/-0.000 in
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)