Specifications
Dimensions
- Length18 in
- Thickness1/8 in
- Width1/8 in
Details
- FinishNo Finish
- Industry Standards MetASTM-A-681, SAE J-437
- Length Tolerance±0.001 in
- MaterialSteel
- Meets Industry Standards ByASTM, SAE
- Thickness Tolerance±0.001 in
- Width Tolerance+0.005/-0.000 in
Overview
Mfr description
30100 1/8X1/8X18 GRD FLAT STK 0-1