Motion
32070
Band Hose Clamp - Stainless Steel Material, 7/16 in Min Diameter, 1 in Max Diameter
MI ITEM #01559473
MFR #32070
List Price$1.52/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Band Hose Clamp - Stainless Steel Material, 7/16 in Min Diameter, 1 in Max Diameter
MI ITEM #01559473
MFR #32070

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$1.52/each for your price

Overview

Mfr description
32070 M8P BULK HOSE CLAMP

Specifications

  • Clamp Type
    Band Hose Clamp
  • Material
    Stainless Steel
  • Finish Coating
    Plain
  • Band Diameter
    7/16 to 1 in
  • Minimum Diameter
    7/16 in
  • ManufacturerName (description attribute)
    Precision Brand
  • Maximum Diameter
    1 in
  • Width
    5/16 in
  • Height
    0.023 in
  • UPC_NO
    69815832070

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text