Overview
Mfr description
34246 B16HL BULK LINED HOSE CLAMP
Specifications
- Clamp TypeBand Hose Clamp
- MaterialStainless Steel
- Finish CoatingPlain
- Band Diameter13/16 to 1-3/8 in
- Minimum Diameter13/16 in
- ManufacturerName (description attribute)Precision Brand
- Maximum Diameter1-3/8 in
- UPC_NO69815834246
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data