Overview
Mfr description
34466 B56HL BULK LINED HOSE CLAMP
Specifications
- Clamp TypeBand Hose Clamp
- MaterialStainless Steel
- Finish CoatingPlain
- Band Diameter3-1/16 to 4 in
- Minimum Diameter3-1/16 in
- ManufacturerName (description attribute)Precision Brand
- Maximum Diameter4 in
- UPC_NO69815834466
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data