Specifications
Dimensions
- Band Diameter4-1/16 to 5 in
- Maximum Diameter5 in
- Minimum Diameter4-1/16 in
Details
- Clamp TypeBand Hose Clamp
- Finish CoatingPlain
- ManufacturerName (description attribute)Precision Brand
- MaterialStainless Steel
- UPC_NO69815834526
Overview
Mfr description
34526 B72HL BULK LINED HOSE CLAMP