Motion
34625
Band Hose Clamp - Stainless Steel Material, 5-3/4 in Min Diameter, 7-3/4 in Max Diameter
MI ITEM #01559559
MFR #34625
List Price$6.00/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Band Hose Clamp - Stainless Steel Material, 5-3/4 in Min Diameter, 7-3/4 in Max Diameter
MI ITEM #01559559
MFR #34625

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$6.00/each for your price

Overview

Mfr description
34625 B116H BULK HOSE CLAMP

Specifications

  • Clamp Type
    Band Hose Clamp
  • Material
    Stainless Steel
  • Finish Coating
    Plain
  • Band Diameter
    5-3/4 to 7-3/4 in
  • Minimum Diameter
    5-3/4 in
  • ManufacturerName (description attribute)
    Precision Brand
  • Maximum Diameter
    7-3/4 in
  • Width
    1/2 in
  • Height
    0.023 in
  • UPC_NO
    69815834625

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text