Motion
34700
Band Hose Clamp - Stainless Steel Material, 3/8 in Min Diameter, 7/8 in Max Diameter
MI ITEM #01559562
MFR #34700
List Price$2.12/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Band Hose Clamp - Stainless Steel Material, 3/8 in Min Diameter, 7/8 in Max Diameter
MI ITEM #01559562
MFR #34700

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$2.12/each for your price

Overview

Mfr description
34700 B6HSP BULK HOSE CLAMP

Specifications

  • Clamp Type
    Band Hose Clamp
  • Material
    Stainless Steel
  • Finish Coating
    Plain
  • Band Diameter
    3/8 to 7/8 in
  • Minimum Diameter
    3/8 in
  • ManufacturerName (description attribute)
    Precision Brand
  • Maximum Diameter
    7/8 in
  • Width
    1/2 in
  • Height
    0.023 in
  • UPC_NO
    69815834700

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text