Overview
Mfr description
35156 B8HL BOXED LINED HOSE CLAMP 10/B
Specifications
- Clamp TypeBand Hose Clamp
- MaterialStainless Steel
- Finish CoatingPlain
- Band Diameter5/8 to 13/16 in
- Minimum Diameter5/8 in
- ManufacturerName (description attribute)Precision Brand
- Maximum Diameter13/16 in
- Package Quantity10
- UPC_NO69815835156
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data