Overview
Mfr description
35216 B12HL BOXED LINED HOSE CLAMP 10/B
Specifications
- Clamp TypeBand Hose Clamp
- MaterialStainless Steel
- Finish CoatingPlain
- Band Diameter3/4 to 1-1/8 in
- Minimum Diameter3/4 in
- ManufacturerName (description attribute)Precision Brand
- Maximum Diameter1-1/8 in
- Package Quantity10
- UPC_NO69815835216
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data