Motion
35310
Band Hose Clamp - Stainless Steel Material, 1-1/16 in Min Diameter, 2 in Max Diameter
MI ITEM #01559606
MFR #35310
Your Price$1.76/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Band Hose Clamp - Stainless Steel Material, 1-1/16 in Min Diameter, 2 in Max Diameter
MI ITEM #01559606
MFR #35310

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$1.76/each(List $2.64)

Overview

Mfr description
35310 B24HS BOXED HOSE CLAMPS 10/B

Specifications

  • Clamp Type
    Band Hose Clamp
  • Material
    Stainless Steel
  • Finish Coating
    Plain
  • Band Diameter
    1-1/16 to 2 in
  • Minimum Diameter
    1-1/16 in
  • ManufacturerName (description attribute)
    Precision Brand
  • Maximum Diameter
    2 in
  • Width
    1/2 in
  • Height
    0.023 in
  • Package Quantity
    10
  • UPC_NO
    69815835310

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text