Motion
B40H
B-H Series Hose Clamp - Partial Stainless Steel Material, 2-1/16 in Min Diameter, 3 in Max Diameter
MI ITEM #01559616
MFR #B40H
Your Price$1.72/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
B-H Series Hose Clamp - Partial Stainless Steel Material, 2-1/16 in Min Diameter, 3 in Max Diameter
MI ITEM #01559616
MFR #B40H

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
Your Price$1.72/each(List $2.58)

Overview

Mfr description
35385 B40H BOXED HOSE CLAMPS 10/B

Specifications

  • Clamp Type
    Standard Duty Hose Clamp
  • Material
    Partial Stainless Steel
  • Minimum Diameter
    2-1/16 in
  • ManufacturerName (description attribute)
    Precision Brand
  • Maximum Diameter
    3 in
  • UPC_NO
    69815835385

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text