Specifications
Dimensions
- Maximum Punch Diameter3/4 in
- Minimum Punch Diameter1/8 in
- Punch Diameter1/2 in, 1/4 in, 1/8 in, 3/16 in, 3/4 in, 3/8 in, 5/16 in, 5/8 in, 7/16 in
Details
- IncludesDurable Plastic Case
- MaterialAlloy Steel
- Non SparkingNot Non-Sparking
- Number of Punches9
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)