Motion
40105
Mi Item #01559813
MFR #40105
Price$232.01/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Mi Item #01559813
MFR #40105

Mfr description
40105 SHIM SET, PUNCH-DIE
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$232.01/each

Specifications

Details

  • Cutting Capacity
    0.025 in
  • Material
    Alloy Steel
  • UPC_NO
    69815840105
  • Workpiece Material
    Copper, Aluminum, Brass, Plastic, Rubber, Steel
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)