Motion
40110
TruPunch Punch Set or Kit - Round Handle/Body Style, 3/4 in Maximum Punch Diameter
Mi Item #01559814
MFR #40110
Price$432.00/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
TruPunch Punch Set or Kit - Round Handle/Body Style, 3/4 in Maximum Punch Diameter
Mi Item #01559814
MFR #40110

Mfr description
40110 TRU PUNCH PUNCH & DIE SET
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$432.00/each

Specifications

Dimensions

  • Maximum Punch Diameter
    3/4 in
  • Minimum Punch Diameter
    1/8 in
  • Punch Diameter
    1/2 in, 1/4 in, 1/8 in, 3/16 in, 3/4 in, 3/8 in, 5/16 in, 5/8 in, 7/16 in

Details

  • Handle/Body Style
    Round
  • Includes
    7/16" (Punch)
  • Non Sparking
    Not Non-Sparking
  • Number of Punches
    9
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)