Overview
Mfr description
40200 THE BIG TRU-PUNCH & DIE SET
Specifications
- Minimum Punch Diameter7/8 in
- Maximum Punch Diameter1-1/4 in
- Number of Punches4
- Punch Diameter1-1/4 in, 1-1/8 in, 1 in, 7/8 in
- Handle/Body StyleRound
- Non SparkingNot Non-Sparking
- Includes7/8" (Punch)
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data