Precision Brand 40215
Precision Brand
40215
TruPunch Punch Set or Kit - Round Handle/Body Style, 1-1/4 in Maximum Punch Diameter
MI ITEM #01559819
MFR #40215
List Price
$533.26
/each
List Price
$533.26
/each
TruPunch Punch Set or Kit - Round Handle/Body Style, 1-1/4 in Maximum Punch Diameter
MI ITEM #01559819
MFR #40215
Precision Brand 40215
Loading...
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
TruPunch Punch Set or Kit - Round Handle/Body Style, 1-1/4 in Maximum Punch Diameter
MI ITEM #01559819
MFR #40215

Availability:
Factory Order
List Price
$533.26
/each
List Price
$533.26
/each
Shipping
Shipping time may vary. Motion rep will advise.
Shipping
Shipping time may vary. Motion rep will advise.

Overview

Mfr Description
40215 BIG TRU-PUNCH REPLCMNT CO

Specifications

Handle/Body Style
Round
Includes
7/8" (Punch)
Maximum Punch Diameter
1-1/4 in, 1-1/4 in
Minimum Punch Diameter
7/8 in, 7/8 in
Number of Punches
4, 4
Punch Diameter
1-1/4 in, 1 in, 1-1/8 in, 7/8 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data