Overview
Mfr description
41500 CREATE-A-CLAMP
Specifications
- TypeBanding Clamp Set
- MaterialStainless Steel
- Material Specification300 Series
- Series/System CompatibilityCreate-A-Clamp
- Banding Length50 ft
- IncludesBanding
- UPC_NO69815841500
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data