Overview
Mfr description
42124 0075X2X2 COLOR CODED SLTD 20/P
Specifications
- Bolt Size1/2 in
- ColorMatte
- Length2 in
- UPC_NO69815842124
- MaterialPvc
- Package Quantity20
- Shim Length2 in
- Shim MaterialPVC
- Shim SizeA
- Shim TemperNot Rated
- Shim Thickness0.0075 in
- Shim TypeSlotted Shim with Tab
- Shim Width2 in
- SizeA - 2 in x 2 in
- Slot Depth1-5/16 in
- Slot Size5/8 in
- Slot Width5/8 in
- Tab Height9/16 in
- Tab Width9/16 in
- Temperature Range-10 to 155 °F
- Thickness0.0075 in
- Tensile Strength6600 psi
- Thickness Tolerance+/-0.000375 in
- TypeWith Tab
- Width2 in
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data