1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
PRECISION BRAND PRODUCTS
42205
Slotted Shim - Pack, 5/8 in Slot Size, .001 in Thickness, Stainless Steel Material
MI ITEM #
01559877
MFR #
42205
Your Price
$38.20
/pk
Qty
Add to Cart
Previous Page
Home
Raw Materials
Shims and Shim Stock
Slotted Shims
PRECISION BRAND PRODUCTS 42205
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
PRECISION BRAND PRODUCTS
42205
Slotted Shim - Pack, 5/8 in Slot Size, .001 in Thickness, Stainless Steel Material
MI ITEM #
01559877
MFR #
42205
Availability:
In Stock
In stock
Shipping
Get estimated arrival date
This product requires a Quote Request
Your Price
$38.20
/pk
(List
$50.15
)
Qty
Add to Cart
Overview
Mfr description
42205 001X2X2 300 SS SLTD SHM 20/P
Specifications
Length
2 in
UPC_NO
69815842205
Material
Stainless Steel
Package Quantity
20
Slot Size
5/8 in
Thickness
.001 in
Width
2.0000 in
Type
Pack
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data