Motion
42215
Slotted Shim - Pack, 5/8 in Slot Size, 20 Per Pack
MI ITEM #01559879
MFR #42215
Price$49.65/pk
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Slotted Shim - Pack, 5/8 in Slot Size, 20 Per Pack
MI ITEM #01559879
MFR #42215

Mfr description
42215 003X2X2 300 SS SLTD SHM 20/P
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$49.65/pk

Specifications

Dimensions

  • Length
    2 in
  • Slot Size
    5/8 in
  • Thickness
    .003 in
  • Width
    2 in

Details

  • Material
    Stainless Steel
  • Package Quantity
    20
  • Type
    Pack
  • UPC_NO
    69815842215

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)