Motion
42255
Slotted Shim - Pack, 5/8 in Slot Size, 5 Per Pack
MI ITEM #01559887
MFR #42255
Price$21.41/pk
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Slotted Shim - Pack, 5/8 in Slot Size, 5 Per Pack
MI ITEM #01559887
MFR #42255

Mfr description
42255 075X2X2 300 SS SLTD SHM 5/P
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$21.41/pk

Specifications

Dimensions

  • Length
    2 in
  • Slot Size
    5/8 in
  • Thickness
    .075 in
  • Width
    2 in

Details

  • Material
    Stainless Steel
  • Package Quantity
    5
  • Type
    Pack
  • UPC_NO
    69815842255

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)