Motion
42405
Slotted Shim - Pack, 1-1/4 in Slot Size, 20 Per Pack
MI ITEM #01559903
MFR #42405
Price$86.22/pk
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Slotted Shim - Pack, 1-1/4 in Slot Size, 20 Per Pack
MI ITEM #01559903
MFR #42405

Mfr description
42405 001X4X4 300 SS SLTD SHM 20/P
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$86.22/pk

Specifications

Dimensions

  • Length
    4 in
  • Slot Size
    1-1/4 in
  • Thickness
    .001 in
  • Width
    4 in

Details

  • Material
    Stainless Steel
  • Package Quantity
    20
  • Type
    Pack
  • UPC_NO
    69815842405

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)