Motion
42410
Slotted Shim - Pack, 1-1/4 in Slot Size, 20 Per Pack
MI ITEM #01559904
MFR #42410
Your Price$59.36/pk
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Slotted Shim - Pack, 1-1/4 in Slot Size, 20 Per Pack
MI ITEM #01559904
MFR #42410

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$59.36/pk(List $79.16)

Overview

Mfr description
42410 002X4X4 300 SS SLTD SHM 20/P

Specifications

  • Length
    4 in
  • UPC_NO
    69815842410
  • Material
    Stainless Steel
  • Package Quantity
    20
  • Slot Size
    1-1/4 in
  • Thickness
    .002 in
  • Width
    4 in
  • Type
    Pack

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text