Motion
42415
Slotted Shim - Pack, 1-1/4 in Slot Size, 20 Per Pack
MI ITEM #01559905
MFR #42415
Price$63.53/pk
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Slotted Shim - Pack, 1-1/4 in Slot Size, 20 Per Pack
MI ITEM #01559905
MFR #42415

Mfr description
42415 003X4X4 300 SS SLTD SHM 20/P
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$63.53/pk

Specifications

Dimensions

  • Length
    4 in
  • Slot Size
    1-1/4 in
  • Thickness
    .003 in
  • Width
    4 in

Details

  • Material
    Stainless Steel
  • Package Quantity
    20
  • Type
    Pack
  • UPC_NO
    69815842415

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)