Motion
42510
Slotted Shim - Pack, 1-5/8 in Slot Size, 20 Per Pack
MI ITEM #01559917
MFR #42510
List Price$105.24/pk
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Slotted Shim - Pack, 1-5/8 in Slot Size, 20 Per Pack
MI ITEM #01559917
MFR #42510

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$105.24/pk for your price

Overview

Mfr description
42510 002X5X5 300 SS SLTD SHM 20/P

Specifications

  • Length
    5 in
  • UPC_NO
    69815842510
  • Material
    Stainless Steel
  • Package Quantity
    20
  • Slot Size
    1-5/8 in
  • Thickness
    .002 in
  • Width
    5 in
  • Type
    Pack

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text