Motion
42525
Slotted Shim - Pack, 1-5/8 in Slot Size, 20 Per Pack
MI ITEM #01559920
MFR #42525
Your Price$75.39/pk
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Slotted Shim - Pack, 1-5/8 in Slot Size, 20 Per Pack
MI ITEM #01559920
MFR #42525

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
Your Price$75.39/pk(List $105.24)

Overview

Mfr description
42525 005X5X5 300 SS SLTD SHM 20/P

Specifications

  • Length
    5 in
  • UPC_NO
    69815842525
  • Material
    Stainless Steel
  • Package Quantity
    20
  • Slot Size
    1-5/8 in
  • Thickness
    .005 in
  • Width
    5 in
  • Type
    Pack

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text