Motion
42545
Slotted Shim - Pack, 1-5/8 in Slot Size, 10 Per Pack
MI ITEM #01559924
MFR #42545
Your Price$69.49/pk
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Slotted Shim - Pack, 1-5/8 in Slot Size, 10 Per Pack
MI ITEM #01559924
MFR #42545

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$69.49/pk(List $75.83)

Overview

Mfr description
42545 025X5X5 300 SS SLTD SHM 10/P

Specifications

  • Length
    5 in
  • UPC_NO
    69815842545
  • Material
    Stainless Steel
  • Package Quantity
    10
  • Slot Size
    1-5/8 in
  • Thickness
    .025 in
  • Width
    5 in
  • Type
    Pack

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text