1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
PRECISION BRAND PRODUCTS
42560
Slotted Shim - Pack, 1-5/8 in Slot Size, 5 Per Pack
MI ITEM #
01559927
MFR #
42560
Your Price
$76.95
/pk
Qty
Add to Cart
Previous Page
Home
Raw Materials
Shims and Shim Stock
Slotted Shims
PRECISION BRAND PRODUCTS 42560
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
PRECISION BRAND PRODUCTS
42560
Slotted Shim - Pack, 1-5/8 in Slot Size, 5 Per Pack
MI ITEM #
01559927
MFR #
42560
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price
$76.95
/pk
(List
$115.42
)
Qty
Add to Cart
Overview
Mfr description
42560 100X5X5 300 SS SLTD SHIM 5/P
Specifications
Length
5 in
UPC_NO
69815842560
Material
Stainless Steel
Package Quantity
5
Slot Size
1-5/8 in
Thickness
0.1 in
Width
5 in
Type
Pack
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data