1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
PRECISION BRAND PRODUCTS
43005
Corrosion or Rust Inhibitor - 5 lb, Bag
MI ITEM #
01559951
MFR #
43005
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Chemicals, Lubricants and Equipment
Corrosion-Inhibiting Coatings
Corrosion and Rust Inhibitors
PRECISION BRAND PRODUCTS 43005
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
PRECISION BRAND PRODUCTS
43005
Corrosion or Rust Inhibitor - 5 lb, Bag
MI ITEM #
01559951
MFR #
43005
Mfr description
43005 5# AMBER HOT MELT COATING/T1
Set Time is Less than 60 Seconds
Easy to Use
Coating is Presliced into Manageable Pieces
See more details
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required
Add to Cart
For Quote
Specifications
Dimensions
Container Size
5 lb
Details
Color
Yellow
Composition
Ethylcellulose Base
Container Type
Bag
Form
Hot Melt
Manufacturer Upc Number
69815843005
Maximum Temperature
+200 °F
Prop 65
Yes
Product Details
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items