Motion
43010
Corrosion or Rust Inhibitor - 5 lb, Bag
Mi Item #01559952
MFR #43010
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Corrosion or Rust Inhibitor - 5 lb, Bag
Mi Item #01559952
MFR #43010

Mfr description
43010 5# CLEAR HOT MELT COATING/T1
  • Set Time is Less than 60 Seconds
  • Easy to Use
  • Coating is Presliced into Manageable Pieces
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Container Size
    5 lb

Details

  • Color
    Transparent
  • Composition
    Ethylcellulose Base
  • Container Type
    Bag
  • Form
    Hot Melt
  • Manufacturer Upc Number
    69815843010
  • Maximum Temperature
    +200 °F
  • Prop 65
    Yes
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)