Motion
43015
Corrosion or Rust Inhibitor - 5 lb, Bag
MI ITEM #01559953
MFR #43015
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Corrosion or Rust Inhibitor - 5 lb, Bag
MI ITEM #01559953
MFR #43015

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Container Size
    5 lb

Details

  • Color
    Red
  • Composition
    Ethylcellulose Base
  • Container Type
    Bag
  • Form
    Hot Melt
  • Manufacturer Upc Number
    69815843015
  • Maximum Temperature
    +200 °F
  • Prop 65
    Yes

Overview

Mfr description
43015 5# RED HOT MELT COATING/T1

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought