Motion
43305
Corrosion or Rust Inhibitor - 5 lb, Bag
MI ITEM #01559961
MFR #43305
List Price$164.20/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Corrosion or Rust Inhibitor - 5 lb, Bag
MI ITEM #01559961
MFR #43305

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$164.20/each for your price

Overview

Mfr description
43305 5# AMBER HOT MELT COATING/T2

Specifications

  • Composition
    Cellulose Acetate Butyrate Base
  • Container Size
    5 lb
  • Container Type
    Bag
  • Form
    Hot Melt
  • Color
    Yellow
  • Maximum Temperature
    +200 °F
  • Manufacturer Upc Number
    69815843305
  • Prop 65
    Yes

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text