Motion
44115
Sheet Shim Stock -
MI ITEM #01559977
MFR #44115
Your Price$10.18/pk
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Sheet Shim Stock -
MI ITEM #01559977
MFR #44115

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$10.18/pk(List $10.96)

Overview

Mfr description
44115 .0015X5X20 COLOR CODED SHIM

Specifications

  • Shim Stock Type
    Sheet
  • Material
    Polyester
  • Thickness
    0.0015 in, 0.038 mm
  • Length
    20 in
  • Width
    5 in
  • Color
    Purple
  • Specifications
    LP-377
  • Tensile Strength
    30000 psi

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text