Motion
44130
MI ITEM #01559980
MFR #44130
Your Price$9.43/pk
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MI ITEM #01559980
MFR #44130

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$9.43/pk(List $11.79)

Overview

Mfr description
44130 .004 X5X20 COLOR CODED SHIM

Specifications

  • Shim Stock Type
    Sheet
  • Material
    Polyester
  • Thickness
    0.004 in, 0.102 mm
  • Length
    20 in
  • Width
    5 in
  • Color
    Tan
  • Specifications
    LP-377
  • Tensile Strength
    30000 psi

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text