Motion
44270
Sheet Shim Stock -
MI ITEM #01560005
MFR #44270
Your Price$24.10/pk
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Sheet Shim Stock -
MI ITEM #01560005
MFR #44270

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$24.10/pk(List $30.12)

Overview

Mfr description
44270 .030 X10X20 COLOR CODED SHIM

Specifications

  • Shim Stock Type
    Sheet
  • Material
    Plastic
  • Thickness
    0.0300 in
  • Length
    20 in
  • Width
    10 in
  • Color
    Coral
  • Specifications
    LP-535
  • Tensile Strength
    6600 psi
  • Compresses To
    0.007
  • Length Tolerance
    +/-0.0625 in
  • Meets/Exceeds
    LP-535
  • Moisture Absorption
    0.0015
  • Shim Length
    20 in
  • Shim Material
    PVC
  • Shim Temper
    Not Rated
  • Shim Thickness
    0.0300 in
  • Shim Width
    10 in
  • Size
    10 x 20 in
  • Temperature Range
    -10 to 155 °F
  • Thickness Tolerance
    +/-0.0015 in
  • Type
    Sheet
  • Width Tolerance
    +/-0.0625 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text