Motion
44305
MI ITEM #01560009
MFR #44305
List Price$29.75/pk
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MI ITEM #01560009
MFR #44305

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$29.75/pk for your price

Overview

Mfr description
44305 .0005X20X20 COLOR CODED SHIM

Specifications

  • Shim Stock Type
    Sheet
  • Material
    Polyester
  • Thickness
    0.0005 in, 0.013 mm
  • Length
    20 in
  • Width
    20 in
  • Color
    Silver
  • Specifications
    LP-377
  • Tensile Strength
    30000 psi

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought