Motion
44345
Sheet Shim Stock -
MI ITEM #01560017
MFR #44345
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Sheet Shim Stock -
MI ITEM #01560017
MFR #44345

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Length
    20 in
  • Tensile Strength
    6600 psi
  • Thickness
    0.01 in, 0.254 mm
  • Width
    20 in

Details

  • Color
    Brown
  • Material
    Vinyl
  • Shim Stock Type
    Sheet
  • Specifications
    LP-535

Overview

Mfr description
44345 .010X20X20 COLOR CODED SHIM

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought