Motion
44365
MI ITEM #01560021
MFR #44365
Your Price$40.18/pk
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MI ITEM #01560021
MFR #44365

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$40.18/pk(List $57.04)

Overview

Mfr description
44365 .025X20X20 COLOR CODED SHIM

Specifications

  • Shim Stock Type
    Sheet
  • Material
    Vinyl
  • Thickness
    0.025 in, 0.635 mm
  • Length
    20 in
  • Width
    20 in
  • Color
    White
  • Specifications
    LP-535
  • Tensile Strength
    6600 psi

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought