Motion
44410
Sheet Shim Stock -
MI ITEM #01560027
MFR #44410
Your Price$56.34/pk
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Sheet Shim Stock -
MI ITEM #01560027
MFR #44410

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$56.34/pk(List $70.42)

Overview

Mfr description
44410 .001X25X50 AMBER PLASTIC SHIM

Specifications

  • Shim Stock Type
    Sheet
  • Material
    Polyester
  • Thickness
    0.001 in, 0.025 mm
  • Length
    50 in
  • Width
    25 in
  • Color
    Amber
  • Specifications
    LP-377
  • Tensile Strength
    30000 psi

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text