Motion
44450
Sheet Shim Stock -
MI ITEM #01560035
MFR #44450
List Price$101.00/pk
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Sheet Shim Stock -
MI ITEM #01560035
MFR #44450

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$101.00/pk for your price

Overview

Mfr description
44450 .0125X25X50 BLACK PLASTIC SHIM

Specifications

  • Shim Stock Type
    Sheet
  • Material
    Vinyl
  • Thickness
    0.0125 in, 0.318 mm
  • Length
    50 in
  • Width
    25 in
  • Color
    Black
  • Specifications
    LP-535
  • Tensile Strength
    6600 psi

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text