Motion
44515
Sheet Shim Stock -
MI ITEM #01560045
MFR #44515
List Price$49.52/pk
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Sheet Shim Stock -
MI ITEM #01560045
MFR #44515

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$49.52/pk for your price

Overview

Mfr description
44515 .0015X5X20 PRECISION PAK

Specifications

  • Shim Stock Type
    Sheet
  • Material
    Polyester
  • Thickness
    0.0015 in, 0.038 mm
  • Length
    20 in
  • Width
    5 in
  • Color
    Purple
  • Specifications
    LP-377
  • Tensile Strength
    30000 psi
  • Weight
    0.137 lb
  • Package Quantity
    5
  • Length Tolerance
    +/-0.0625 in
  • Moisture Absorption
    0.0008
  • Shim Material
    Polyester
  • Shim Temper
    Not Rated
  • Shim Thickness
    0.0015 in
  • Shim Width
    5 in
  • Size
    5 x 20 in
  • Temperature Range
    -90 to 300 °F
  • Thickness Tolerance
    +/-0.000075 in
  • Width Tolerance
    +/-0.0625 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text