Motion
44545
Sheet Shim Stock -
MI ITEM #01560051
MFR #44545
Your Price$88.37/pk
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Sheet Shim Stock -
MI ITEM #01560051
MFR #44545

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$88.37/pk(List $114.31)

Overview

Mfr description
44545 .010 X5X20 PRECISION PAK

Specifications

  • Shim Stock Type
    Sheet
  • Material
    Vinyl
  • Thickness
    0.01 in, 0.254 mm
  • Length
    20 in
  • Width
    5 in
  • Color
    Brown
  • Specifications
    LP-535
  • Tensile Strength
    6600 psi
  • Weight
    0.589 lb
  • Package Quantity
    10
  • Length Tolerance
    +/-0.0625 in
  • Moisture Absorption
    0.0015
  • Shim Material
    PVC
  • Shim Temper
    Not Rated
  • Shim Thickness
    0.0100 in
  • Shim Width
    5 in
  • Size
    5 x 20 in
  • Temperature Range
    -10 to 155 °F
  • Thickness Tolerance
    +/-0.0005 in
  • Width Tolerance
    +/-0.0625 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought