Motion
44605
Sheet Shim Stock -
MI ITEM #01560060
MFR #44605
List Price$70.50/pk
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Sheet Shim Stock -
MI ITEM #01560060
MFR #44605

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$70.50/pk for your price

Overview

Mfr description
44605 .0005X10X20 PRECISION PAK

Specifications

  • Shim Stock Type
    Sheet
  • Material
    Polyester
  • Thickness
    0.0005 in, 0.013 mm
  • Length
    20 in
  • Width
    10 in
  • Color
    Silver
  • Specifications
    LP-377
  • Tensile Strength
    30000 psi
  • Weight
    0.216 lb
  • Package Quantity
    5
  • Length Tolerance
    +/-0.0625 in
  • Moisture Absorption
    0.0008
  • Shim Material
    Polyester
  • Shim Temper
    Not Rated
  • Shim Thickness
    0.0005 in
  • Shim Width
    10 in
  • Size
    10 x 20 in
  • Temperature Range
    -90 to 300 °F
  • Thickness Tolerance
    +/-0.000025 in
  • Width Tolerance
    +/-0.0625 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text