Motion
44670
Sheet Shim Stock -
MI ITEM #01560073
MFR #44670
Your Price$219.45/pk
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Sheet Shim Stock -
MI ITEM #01560073
MFR #44670

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
Your Price$219.45/pk(List $274.32)

Overview

Mfr description
44670 .030 X10X20 PRECISION PAK

Specifications

  • Shim Stock Type
    Sheet
  • Material
    Vinyl
  • Thickness
    0.03 in, 0.762 mm
  • Length
    20 in
  • Width
    10 in
  • Color
    Coral
  • Specifications
    LP-535
  • Tensile Strength
    6600 psi
  • Weight
    3.082 lbs
  • Package Quantity
    10
  • Length Tolerance
    +/-0.0625 in
  • Moisture Absorption
    0.0015
  • Shim Material
    PVC
  • Shim Temper
    Not Rated
  • Shim Thickness
    0.0300 in
  • Shim Width
    10 in
  • Size
    10 x 20 in
  • Temperature Range
    -10 to 155 °F
  • Thickness Tolerance
    +/-0.0015 in
  • Width Tolerance
    +/-0.0625 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text