Motion
44704
MI ITEM #01560080
MFR #44704
Your Price$27.05/pk
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MI ITEM #01560080
MFR #44704

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$27.05/pk(List $33.81)

Overview

Mfr description
44704 003 X3/8X5/8 GREEN ARBOR SHIM

Specifications

  • Material
    Plastic
  • Thickness
    0.003 in
  • Inner Diameter
    3/8 in
  • Outer Diameter
    5/8 in
  • Has Keyway
    Without Keyway
  • Color
    Green
  • Package Quantity
    10

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text