Motion
44709
MI ITEM #01560085
MFR #44709
Your Price$25.76/pk
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MI ITEM #01560085
MFR #44709

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$25.76/pk(List $32.20)

Overview

Mfr description
44709 0125X3/8X5/8 BLACK ARBOR SHIM

Specifications

  • Material
    Plastic
  • Thickness
    0.0125 in
  • Inner Diameter
    3/8 in
  • Outer Diameter
    5/8 in
  • Has Keyway
    Without Keyway
  • Color
    Black
  • Package Quantity
    10

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text